text.skipToContent text.skipToNavigation

Volkel Round Die 1-3/8"-12 UNF HSS 65 x 18mm

Article number 4R341608
Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 4R341608
EAN 4022835244509
UBB 500690779029
UNSPSC 31390000
Manufacturer article nr  24450
Do not close this page. This message will disappear, when the page is fully loaded.