text.skipToContent text.skipToNavigation

Volkel Round Die 1-3/16"-18 UNEF HSS 65 x 18mm

Article number 6A941536
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 6A941536
EAN 4022835246473
UBB 500512771063
UNSPSC 27110000
Manufacturer article nr  24647
Do not close this page. This message will disappear, when the page is fully loaded.