text.skipToContent text.skipToNavigation

Volkel Machine Tap RD22x8 DIN 374 HSS-E 140mm

Artikelnummer 5J917625
Design Machine tap
Thread length (mm) 32
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E

Specificaties

Design Machine tap
Thread length (mm) 32
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E
Thread per inch 8
Key square (mm) 14.5
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 5J917625
EAN 4022835794493
UBB 500691082936
UNSPSC 31390000
Fabrikant artikelnummer 79449
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.