text.skipToContent text.skipToNavigation

Volkel Machine Tap RD16x8 DIN 374 HSS-E 110mm

Artikelnummer 5Z795649
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E

Specificaties

Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Thread type Other
Cutting length (mm) 32
Cutting material HSS-E
Thread per inch 8
Key square (mm) 9
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 5Z795649
EAN 4022835794462
UBB 500691082365
UNSPSC 31390000
Fabrikant artikelnummer 79446
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.