text.skipToContent text.skipToNavigation

Volkel Machine Tap M8x1.25 Form C DIN 371 HSS-E 150mm


Numéro d'article 9K533784
D (mm)
Design Machine tap
Thread length (mm) 14
Total length (mm) 150
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 14
Emballé par 1

Spécifications

D (mm) 8
Design Machine tap
Thread length (mm) 14
Total length (mm) 150
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.25
Thread size 8
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 35
With cooling channel No
Colour ring identification None
Key square (mm) 4.9
Left-handed thread No
Basic material HSS-E
Brand Völkel
Drive size 4.9
Useful length 14
Overall length (mm) 150
Shank size ( mm) 6
Commodity code 8207401000
Type Machine Tap

Numéros d'articles

Numéro d'article 9K533784
EAN 4022835320845
UBB 500513431063
UNSPSC 23241615
N° Article du fabricant 32084
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.