text.skipToContent text.skipToNavigation

Volkel Machine Tap M4x0.35 Form B DIN 374 HSS-E 63mm


Artikelnummer 5A630622
Design Machine tap
Thread length (mm) 10
Total length (mm) 63
Shaft diameter (mm) 2.8
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.35
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 10
Total length (mm) 63
Shaft diameter (mm) 2.8
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.35
Cutting material HSS-E
Key square (mm) 2.1
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 5A630622
EAN 4022835395027
UBB 500513415066
UNSPSC 23241615
Fabrikant artikelnummer 39502
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.