text.skipToContent text.skipToNavigation

Volkel Machine Tap M24x2 Form B 35° DIN 374 HSS-E 140mm

Artikelnummer 2R474926
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 2

Specificaties

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 2
Cutting material HSS-E
Key square (mm) 14.5
Left-handed thread Yes
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 2R474926
EAN 4022835348511
UBB 500513455807
UNSPSC 23241615
Fabrikant artikelnummer 34851
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.