text.skipToContent text.skipToNavigation

Volkel Machine Tap M22x1.25 Form B DIN 374 HSS-E 125mm

Article number 3V770487
Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.25

Specifications

Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.25
Cutting material HSS-E
Key square (mm) 14.5
Brand Völkel
Type Machine Tap

Article numbers

Article number 3V770487
EAN 4022835395447
UBB 500513404664
UNSPSC 23241615
Manufacturer article nr  39544
Do not close this page. This message will disappear, when the page is fully loaded.