text.skipToContent text.skipToNavigation

Volkel Machine Tap M20x2.5 Form B DIN 376 HSS-E TICN 140mm

Artikelnummer 6J813647
Design Machine tap
Thread length (mm) 34
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5

Specificaties

Design Machine tap
Thread length (mm) 34
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5
Suitable for stainless steel Yes
Cutting material HSS-E
Colour ring identification Blue
Key square (mm) 12
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 6J813647
EAN 4022835354673
UBB 500690979009
UNSPSC 31390000
Fabrikant artikelnummer 35467
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.