text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgicko
Francúzsko
Holandsko
Maďarsko
Germany
Portugal
Poľsko
Rumunsko
Slovensko
Italy
United Kingdom
Česká Republika
Španielsko
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Odvetvie
Odvetvie
Nákladné automobily, autobusy a prívesy
Výroba potravinárskych a mliečnych strojov
Agri
Polovodiče & Zdravotníctvo
Stavebnictví a konstrukce
Petrochemický priemysel
Wind
Ostatné priemyselné odvetvia
Riešenia
Fabory LOGIC
RFID
Váhy
Sety a sady
Pick & Put to Light
Fabory app
QA/QC a inžinierstvo
Laboratórium
3D Portál
Školenie
Digitáne riešenie
Sortiment
Sortiment
Spojovací materiál
C-diely
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Majstri v spojovacích materiáloch
Široký sortiment
Oblasti na mieru
Sety pre spojovací materiál
Inovácia
Navštíviť nás internetový obchod
Objednávajte priamo cez náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine taps
All categories
Chemikálie a pásky
Elektrické náradie
Elektrické súčiastky
Hydraulika, pneumatika a inštalatérske práce
Manipulácia s materiálom & skladovanie
Obrábacie stroje
Ochranné pracovné pomôcky
Pneumatické náradie
Ručné náradie
Spojovací materiál
Upratovanie a čistenie
Vozový park & vybavenie
Vzduchotechnika
Značky
Zváracie, spájkovacie a plynové zariadenia
Řezání a broušení
Quick Search
X
Search
Reset
Home
Machining tools
Tapping
Machine taps
8W949935
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Volkel Machine Tap M20x1 Form C 35° DIN 374 HSS-E 125mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8W949935
D (mm)
Design
Machine tap
Thread length (mm)
14
Total length (mm)
125
Shaft diameter (mm)
16
Thread type
Metric
Cutting length (mm)
14
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
D (mm)
20
Design
Machine tap
Thread length (mm)
14
Total length (mm)
125
Shaft diameter (mm)
16
Thread type
Metric
Cutting length (mm)
14
Pitch thread (mm)
1
Thread size
20
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
35
With cooling channel
No
Colour ring identification
None
Key square (mm)
12
Left-handed thread
No
Basic material
HSS-E
Brand
Völkel
Drive size
12.0
Useful length
14
Overall length (mm)
125
Shank size ( mm)
16
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Standards
DIN
374
Article numbers
Article number
8W949935
EAN
4022835397380
UBB
500513403757
UNSPSC
23241615
Manufacturer article nr
39738
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering