text.skipToContent text.skipToNavigation

Volkel Machine Tap M18x2.5 Form B DIN 376 HSS-E TICN 125mm

Article number 3E884903
Design Machine tap
Thread length (mm) 34
Total length (mm) 125
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5

Specifications

Design Machine tap
Thread length (mm) 34
Total length (mm) 125
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5
Suitable for stainless steel Yes
Cutting material HSS-E
Colour ring identification Blue
Key square (mm) 11
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 3E884903
EAN 4022835354635
UBB 500690978688
UNSPSC 31390000
Manufacturer article nr  35463
Do not close this page. This message will disappear, when the page is fully loaded.