text.skipToContent text.skipToNavigation

Volkel Machine Tap M16x2 Metric ISO 529/B HSS-G 102mm

Article number 0C332609
Design Machine tap
Thread length (mm) 32
Total length (mm) 102
Shaft diameter (mm) 12.5
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 2

Specifications

Design Machine tap
Thread length (mm) 32
Total length (mm) 102
Shaft diameter (mm) 12.5
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 2
Cutting material Other
Key square (mm) 10
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 0C332609
EAN 4022835805588
UBB 500691120710
UNSPSC 31390000
Manufacturer article nr  80558
Do not close this page. This message will disappear, when the page is fully loaded.