text.skipToContent text.skipToNavigation

Volkel Machine Tap M16x1 Form B DIN 374 HSS-E 100mm

Article number 3S711708
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 22
Pitch thread (mm) 1
Cutting material HSS-E
Key square (mm) 9
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 3S711708
EAN 4022835395317
UBB 500513401934
UNSPSC 23241615
Manufacturer article nr  39531
Do not close this page. This message will disappear, when the page is fully loaded.