text.skipToContent text.skipToNavigation

Volkel Machine Tap for Blind Holes M20x1.5 Form B DIN 374 HSS-E 125mm

Artikelnummer 0B159117
Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.5

Specificaties

Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 16
Thread type Metric
Cutting length (mm) 25
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 12
Brand Völkel
Commodity code 8207401000
Type Machine Tap for Blind Holes

Artikelnummers

Artikelnummer 0B159117
EAN 4022835395409
UBB 500691032949
UNSPSC 31390000
Fabrikant artikelnummer 39540
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.