text.skipToContent text.skipToNavigation

Volkel Machine Tap 5x40 UNC JIS B4430/B HSS-E 47mm

Article number 0M395422
Design Machine tap
Thread length (mm) 12
Total length (mm) 47
Shaft diameter (mm) 4
Thread type UNC
Cutting length (mm) 12
Thread size 5

Specifications

Design Machine tap
Thread length (mm) 12
Total length (mm) 47
Shaft diameter (mm) 4
Thread type UNC
Cutting length (mm) 12
Thread size 5
Cutting material HSS-E
Thread per inch 40
Key square (mm) 3.2
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 0M395422
EAN 4022835935056
UBB 500691369556
UNSPSC 31390000
Manufacturer article nr  93505
Do not close this page. This message will disappear, when the page is fully loaded.