text.skipToContent text.skipToNavigation

Volkel Machine Tap 4x40 UNC B DIN 371 HSS-E 50mm

Article number 2K249701
Design Machine tap
Thread length (mm) 10
Total length (mm) 50
Shaft diameter (mm) 3.5
Thread type UNC
Cutting length (mm) 10
Thread size 4

Specifications

Design Machine tap
Thread length (mm) 10
Total length (mm) 50
Shaft diameter (mm) 3.5
Thread type UNC
Cutting length (mm) 10
Thread size 4
Cutting material HSS-E
Thread per inch 40
Key square (mm) 2.7
Brand Völkel
Type Machine Tap

Article numbers

Article number 2K249701
EAN 4022835745044
UBB 500513396662
UNSPSC 23241615
Manufacturer article nr  74504
Do not close this page. This message will disappear, when the page is fully loaded.