text.skipToContent text.skipToNavigation

Volkel Machine Tap 3/4-14 BSP DIN 5156/B HSS-E TiN 140mm

Artikelnummer 3Y160480
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Other
Cutting length (mm) 28
Cutting material HSS-E

Specificaties

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Other
Cutting length (mm) 28
Cutting material HSS-E
Thread per inch 14
Key square (mm) 16
Thread size (inch) Other
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 3Y160480
EAN 4022835785231
UBB 500691068182
UNSPSC 31390000
Fabrikant artikelnummer 78523
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.