text.skipToContent text.skipToNavigation

Volkel Machine Tap 3-1/4-8 UN ISO 529/B HSS-E 261mm

Artikelnummer 1F887045
Design Machine tap
Thread length (mm) 86
Total length (mm) 261
Shaft diameter (mm) 50
Thread type Other
Cutting length (mm) 86
Cutting material HSS-E

Specificaties

Design Machine tap
Thread length (mm) 86
Total length (mm) 261
Shaft diameter (mm) 50
Thread type Other
Cutting length (mm) 86
Cutting material HSS-E
Thread per inch 8
Key square (mm) 40
Thread size (inch) Other
Brand Völkel
Type Machine Tap

Artikelnummers

Artikelnummer 1F887045
EAN 4022835831181
UBB 500513439579
UNSPSC 23241615
Fabrikant artikelnummer 83118
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.