text.skipToContent text.skipToNavigation

Volkel Machine Tap 2-11 BSPT ISO 529/C HSS-G 140mm

Article number 2H042353
Design Machine tap
Thread length (mm) 41
Total length (mm) 140
Shaft diameter (mm) 40
Thread type BSPT
Cutting length (mm) 41
Cutting material Other

Specifications

Design Machine tap
Thread length (mm) 41
Total length (mm) 140
Shaft diameter (mm) 40
Thread type BSPT
Cutting length (mm) 41
Cutting material Other
Thread per inch 11
Key square (mm) 31.5
Thread size (inch) 2 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 2H042353
EAN 4022835874546
UBB 500691248941
UNSPSC 31390000
Manufacturer article nr  87454
Do not close this page. This message will disappear, when the page is fully loaded.