text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/8-28 BSPF JIS B4430/B HSS-E 55mm

Article number 2Z849163
Design Machine tap
Thread length (mm) 19
Total length (mm) 55
Shaft diameter (mm) 8
Thread type BSPF
Cutting length (mm) 19
Cutting material HSS-E

Specifications

Design Machine tap
Thread length (mm) 19
Total length (mm) 55
Shaft diameter (mm) 8
Thread type BSPF
Cutting length (mm) 19
Cutting material HSS-E
Thread per inch 28
Key square (mm) 6
Thread size (inch) 1/8 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 2Z849163
EAN 4022835965060
UBB 500691412943
UNSPSC 31390000
Manufacturer article nr  96506
Do not close this page. This message will disappear, when the page is fully loaded.