text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/8-27 NPT HSS-G 65mm

Article number 2K961384
Design Machine tap
Thread length (mm) 19
Total length (mm) 65
Shaft diameter (mm) 7
Thread type NPT
Cutting length (mm) 19
Cutting material Other

Specifications

Design Machine tap
Thread length (mm) 19
Total length (mm) 65
Shaft diameter (mm) 7
Thread type NPT
Cutting length (mm) 19
Cutting material Other
Thread per inch 27
Key square (mm) 5.5
Thread size (inch) 1/8 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 2K961384
EAN 4022835635123
UBB 500691045990
UNSPSC 31390000
Manufacturer article nr  63512
Do not close this page. This message will disappear, when the page is fully loaded.