text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/8-27 NPT C DIN 374 HSS-E 90mm

Article number 9A174675
Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type NPT
Cutting length (mm) 20
Cutting material HSS-E

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 90
Shaft diameter (mm) 7
Thread type NPT
Cutting length (mm) 20
Cutting material HSS-E
Thread per inch 27
Key square (mm) 5.5
Thread size (inch) 1/8 inch
Brand Völkel
Type Machine Tap

Article numbers

Article number 9A174675
EAN 4022835734345
UBB 500513433531
UNSPSC 23241615
Manufacturer article nr  73434
Do not close this page. This message will disappear, when the page is fully loaded.