text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/4-19 BSPT C DIN 374 HSS-E 100mm

Artikelnummer 4Q799211
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type BSPT
Cutting length (mm) 22
Cutting material HSS-E

Specificaties

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type BSPT
Cutting length (mm) 22
Cutting material HSS-E
Thread per inch 19
Key square (mm) 9
Thread size (inch) 1/4 inch
Brand Völkel
Type Machine Tap

Artikelnummers

Artikelnummer 4Q799211
EAN 4022835734062
UBB 500513426295
UNSPSC 23241615
Fabrikant artikelnummer 73406
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.