text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/4-19 BSP ISO 529/B HSS-G 67mm

Artikelnummer 6C552361
Design Machine tap
Thread length (mm) 19
Total length (mm) 67
Shaft diameter (mm) 10
Thread type Other
Cutting length (mm) 19
Cutting material Other

Specificaties

Design Machine tap
Thread length (mm) 19
Total length (mm) 67
Shaft diameter (mm) 10
Thread type Other
Cutting length (mm) 19
Cutting material Other
Thread per inch 19
Key square (mm) 8
Thread size (inch) 1/4 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer 6C552361
EAN 4022835865148
UBB 500691244981
UNSPSC 31390000
Fabrikant artikelnummer 86514
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.