text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/16-20 UN ISO 529/B HSS-E 112mm

Article number 9Z045897
Design Machine tap
Thread length (mm) 37
Total length (mm) 112
Shaft diameter (mm) 14
Thread type Other
Cutting length (mm) 37
Cutting material HSS-E

Specifications

Design Machine tap
Thread length (mm) 37
Total length (mm) 112
Shaft diameter (mm) 14
Thread type Other
Cutting length (mm) 37
Cutting material HSS-E
Thread per inch 20
Key square (mm) 11.2
Thread size (inch) Other
Brand Völkel
Type Machine Tap

Article numbers

Article number 9Z045897
EAN 4022835832317
UBB 500513436765
UNSPSC 23241615
Manufacturer article nr  83231
Do not close this page. This message will disappear, when the page is fully loaded.