text.skipToContent text.skipToNavigation

Volkel Machine Tap & Drill Set M6x1 DIN 371 HSS-E 2-Piece

Article number 7L300088
Packaging Other
Number of parts 2
Diameter (mm) 5 - 5
Thread size (metric) 6 - 6
Brand Völkel
Type Machine Tap & Drill Set

Specifications

Packaging Other
Number of parts 2
Diameter (mm) 5 - 5
Thread size (metric) 6 - 6
Brand Völkel
Type Machine Tap & Drill Set

Article numbers

Article number 7L300088
EAN 4022835363934
UBB 500513513985
UNSPSC 23241615
Manufacturer article nr  36393
Do not close this page. This message will disappear, when the page is fully loaded.