text.skipToContent text.skipToNavigation

Volkel Hexagon Die Nut 2-3/4"-3.5 BSW HSS 115 x 36mm

Article number 6G455833
Design Die nut
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000

Specifications

Design Die nut
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Hexagon Die Nut

Article numbers

Article number 6G455833
EAN 4022835221760
UBB 500512739235
UNSPSC 27110000
Manufacturer article nr  22176
Do not close this page. This message will disappear, when the page is fully loaded.