text.skipToContent text.skipToNavigation

Volkel Hexagon Die Nut 2-1/4"-8 UN 2B Tolerance HSS 100 x 22mm

Article number 8N868992
Design Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Hexagon Die Nut

Specifications

Design Die nut
Thread type Other
Number of teeth per inch 8
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Hexagon Die Nut

Article numbers

Article number 8N868992
EAN 4022835241805
UBB 500512744599
UNSPSC 27110000
Manufacturer article nr  24180
Do not close this page. This message will disappear, when the page is fully loaded.