text.skipToContent text.skipToNavigation

Volkel Hand Tap 8x32 UNC DIN 352 HSS-G 45mm


Article number 5O472953
Design Hand tap
Thread length (mm) 14
Total length (mm) 45
Shaft diameter (mm) 4.5
Thread type UNC
Cutting length (mm) 14
Thread size 8
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 14
Total length (mm) 45
Shaft diameter (mm) 4.5
Thread type UNC
Cutting length (mm) 14
Thread size 8
Cutting material Other
Thread per inch 32
Key square (mm) 3.4
Left-handed thread Yes
Brand Völkel
Commodity code 8207401000
Type Hand Tap

Article numbers

Article number 5O472953
EAN 8715494574082
UBB 500513054774
UNSPSC 23241615
Manufacturer article nr  23008-3
Do not close this page. This message will disappear, when the page is fully loaded.