text.skipToContent text.skipToNavigation

Volkel Hand Tap 7/16-14 UNC JIS B4430/D HSS-G 80mm

Article number 9S564239
Design Hand tap
Thread length (mm) 38
Total length (mm) 80
Shaft diameter (mm) 8
Thread type UNC
Cutting length (mm) 38
Cutting material Other

Specifications

Design Hand tap
Thread length (mm) 38
Total length (mm) 80
Shaft diameter (mm) 8
Thread type UNC
Cutting length (mm) 38
Cutting material Other
Thread per inch 14
Key square (mm) 6
Thread size (inch) Other
Brand Völkel
Commodity code 8207401000
Type Hand Tap

Article numbers

Article number 9S564239
UBB 500691356926
UNSPSC 31390000
Manufacturer article nr  93417-2
Do not close this page. This message will disappear, when the page is fully loaded.