text.skipToContent text.skipToNavigation

VOGE STAINLESS STEEL RULES 300X30X1MM

Article number 5A561010
Width 30
Thickness (mm) 1
Length 300
Material Stainless steel

Specifications

Width 30
Thickness (mm) 1
Length 300
Material Stainless steel

Article numbers

Article number 5A561010
EAN 4010873543333
UBB 500682461446
UNSPSC 27110000
Manufacturer article nr  1018010030
Do not close this page. This message will disappear, when the page is fully loaded.