text.skipToContent text.skipToNavigation

VOGE FLEXIBLE RULE 200X13X0,5MM

Article number 7C786733
Width 13
Flexible Yes
Thickness (mm) 5
Length 200
Material Steel

Specifications

Width 13
Flexible Yes
Thickness (mm) 5
Length 200
Material Steel

Article numbers

Article number 7C786733
EAN 4010873584206
UBB 500694753046
UNSPSC 27110000
Manufacturer article nr  1010020020
Do not close this page. This message will disappear, when the page is fully loaded.