text.skipToContent text.skipToNavigation

Vest Industry White S


Article number 5N681245
Colour White
Material Blended fabric
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Universal size No
With pockets No
Packed per 1

Specifications

Colour White
Material Blended fabric
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Universal size No
With pockets No
Size (US/CA) S
High visibility (signal colours) No
With reflective striping No
Child model No
Size 3 - 3
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Brand Fabory approved vendor
Model Industry

Article numbers

Article number 5N681245
EAN 8718692370227
UBB 500644107772
UNSPSC 46181533
Manufacturer article nr  2.63.151.03 (26315103)
Do not close this page. This message will disappear, when the page is fully loaded.