text.skipToContent text.skipToNavigation

Völkel Tap set S, DS HSS-G N/A 3-20


for general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for through and blind holes - for thread cutting by hand Advantages: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads - Hexagon Hole for Ratchet or Hexagon Keys - External Hexagon for Open-End Wrench - in high quality wooden case

Article number 7M653181
Packaging Cassette
Number of parts 11
Thread size (metric) 3 - 20
Brand VÖLKEL
Packed per 1

Specifications

Packaging Cassette
Number of parts 11
Thread size (metric) 3 - 20
Brand VÖLKEL

Description

for general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for through and blind holes - for thread cutting by hand Advantages: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads - Hexagon Hole for Ratchet or Hexagon Keys - External Hexagon for Open-End Wrench - in high quality wooden case

Article numbers

Article number 7M653181
EAN 4022835486015
UBB 500512916106
UNSPSC 27112824
Manufacturer article nr  48601
Do not close this page. This message will disappear, when the page is fully loaded.