text.skipToContent text.skipToNavigation

Völkel Tap bit S HSS-G M 6


VÖLKEL-Threading-Bits have been designed for thread cutting using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation. But they are also suitable for thread cutting by hand or in a stationary drilling machine. Your battery-powered screwdriver drill should have a minimupower of 7.5 Volts. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article number F1445.060.001
Design Machine tap
Thread length (mm) 18
Total length (mm) 39
Thread type Metric
Cutting length (mm) 18
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 39
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1
Cutting material Other

Description

VÖLKEL-Threading-Bits have been designed for thread cutting using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation. But they are also suitable for thread cutting by hand or in a stationary drilling machine. Your battery-powered screwdriver drill should have a minimupower of 7.5 Volts. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article numbers

Article number F1445.060.001
EAN 4022835670384
UBB 240202347201
UNSPSC 27110000
Manufacturer article nr  67038
Do not close this page. This message will disappear, when the page is fully loaded.