text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-E M20X2,5


Article number 2P220219
Design Machine tap
Thread length (mm) 50
Total length (mm) 105
Thread type Metric
Cutting length (mm) 50
Pitch thread (mm) 2.5
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 50
Total length (mm) 105
Thread type Metric
Cutting length (mm) 50
Pitch thread (mm) 2.5
Cutting material HSS-E
Key square (mm) 12

Article numbers

Article number 2P220219
EAN 4022835907848
UBB 500691311541
UNSPSC 31390000
Manufacturer article nr  90784
Do not close this page. This message will disappear, when the page is fully loaded.