text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSSE M14X1,5

Article number 2I884043
Design Machine tap
Thread length (mm) 28
Total length (mm) 88
Shaft diameter (mm) 10.5
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 88
Shaft diameter (mm) 10.5
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Suitable for stainless steel Yes
Cutting material HSS-E
Colour ring identification White
Key square (mm) 8
Brand VÖLKEL

Article numbers

Article number 2I884043
EAN 4022835912385
UBB 500691323926
UNSPSC 31390000
Manufacturer article nr  91238
Do not close this page. This message will disappear, when the page is fully loaded.