text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSS-E W 3/16


For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Article number 2H201921
Design Machine tap
Thread length (mm) 16
Total length (mm) 60
Shaft diameter (mm) 5.5
Thread type BSW
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 16
Total length (mm) 60
Shaft diameter (mm) 5.5
Thread type BSW
Cutting length (mm) 16
Cutting material HSS-E
Thread per inch 24
Key square (mm) 4.5
Thread size (inch) Other
Brand Völkel

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Article numbers

Article number 2H201921
EAN 4022835945109
UBB 500691397516
UNSPSC 31390000
Manufacturer article nr  94510
Do not close this page. This message will disappear, when the page is fully loaded.