text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 374 N/A HSS-E 16X1.5 C 35° RSP

Article number 3U871323
Design Machine tap
Thread length (mm) 15
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 15
Pitch thread (mm) 1.5

Specifications

Design Machine tap
Thread length (mm) 15
Total length (mm) 100
Shaft diameter (mm) 12
Thread type Metric
Cutting length (mm) 15
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 9

Article numbers

Article number 3U871323
EAN 4022835397335
UBB 500513402353
UNSPSC 23241615
Manufacturer article nr  39733
Do not close this page. This message will disappear, when the page is fully loaded.