text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E M10 left


for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes

Article number 2H535480
Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Cutting length (mm) 24
Pitch thread (mm) 1.5
Suitable for blind holes Yes
Cutting material HSS-E
Key square (mm) 8
Left-handed thread Yes
Brand Völkel

Description

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Article numbers

Article number 2H535480
EAN 4022835334460
UBB 500690968606
UNSPSC 31390000
Manufacturer article nr  33446
Do not close this page. This message will disappear, when the page is fully loaded.