text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G M12X1,25

Article number 8X172583
Design Hand tap
Thread length (mm) 38
Total length (mm) 82
Shaft diameter (mm) 8.5
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 1.25

Specifications

Design Hand tap
Thread length (mm) 38
Total length (mm) 82
Shaft diameter (mm) 8.5
Thread type Metric
Cutting length (mm) 38
Pitch thread (mm) 1.25
Cutting material Other
Brand VÖLKEL

Article numbers

Article number 8X172583
UBB 500691281769
UNSPSC 31390000
Manufacturer article nr  90463-1
Do not close this page. This message will disappear, when the page is fully loaded.