text.skipToContent text.skipToNavigation

Völkel Hand tap ISO 529 HSS-G 2 A

Article number 3Y299890
Design Hand tap
Thread length (mm) 16
Total length (mm) 58
Shaft diameter (mm) 5
Thread type Other
Cutting length (mm) 16
Thread size 2

Specifications

Design Hand tap
Thread length (mm) 16
Total length (mm) 58
Shaft diameter (mm) 5
Thread type Other
Cutting length (mm) 16
Thread size 2
Cutting material Other
Key square (mm) 4

Article numbers

Article number 3Y299890
EAN 8715494565400
UBB 500512967752
UNSPSC 23241615
Manufacturer article nr  89402-1
Do not close this page. This message will disappear, when the page is fully loaded.