text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 3/16X24 left

Article number 3X109293
Basic material HSS-G
Drive size 4.9
Useful length 18
Overall length (mm) 50
Shank size ( mm) 6

Specifications

Basic material HSS-G
Drive size 4.9
Useful length 18
Overall length (mm) 50
Shank size ( mm) 6

Standards

DIN 352

Article numbers

Article number 3X109293
EAN 8715494576611
UBB 500513050301
UNSPSC 23241615
Manufacturer article nr  22010-3
Do not close this page. This message will disappear, when the page is fully loaded.