text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 7/8X11

Article number 3O281194
Design Die nut
Thread type BSF
Number of teeth per inch 11
Cutting material Other
Thread size (inch) 7/8 inch
Brand Völkel

Specifications

Design Die nut
Thread type BSF
Number of teeth per inch 11
Cutting material Other
Thread size (inch) 7/8 inch
Brand Völkel

Article numbers

Article number 3O281194
EAN 4022835225348
UBB 500512740464
UNSPSC 27110000
Manufacturer article nr  22534
Do not close this page. This message will disappear, when the page is fully loaded.