text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 5/8X14

Article number 5V866052
Design Die nut
Thread type BSF
Number of teeth per inch 14
Cutting material Other
Thread size (inch) 5/8 inch
Brand Völkel

Specifications

Design Die nut
Thread type BSF
Number of teeth per inch 14
Cutting material Other
Thread size (inch) 5/8 inch
Brand Völkel

Article numbers

Article number 5V866052
EAN 4022835225263
UBB 500512740209
UNSPSC 27110000
Manufacturer article nr  22526
Do not close this page. This message will disappear, when the page is fully loaded.