text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 5/8X14 left

Article number 9M056223
Design Die nut
Thread type G
Number of teeth per inch 14
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 5/8 inch
Brand Völkel

Specifications

Design Die nut
Thread type G
Number of teeth per inch 14
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 5/8 inch
Brand Völkel

Article numbers

Article number 9M056223
EAN 4022835256205
UBB 500512746164
UNSPSC 27110000
Manufacturer article nr  25620
Do not close this page. This message will disappear, when the page is fully loaded.