text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 33X3.5 left

Article number 7I419038
Design Die nut
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 3.5
Cutting material Other
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Die nut
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 3.5
Cutting material Other
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 7I419038
EAN 4022835284802
UBB 500512747238
UNSPSC 27110000
Manufacturer article nr  28480
Do not close this page. This message will disappear, when the page is fully loaded.