text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 3.IN.X3.1/2

Article number 3T145428
Design Die nut
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel

Specifications

Design Die nut
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel

Article numbers

Article number 3T145428
EAN 4022835221784
UBB 500512740951
UNSPSC 27110000
Manufacturer article nr  22178
Do not close this page. This message will disappear, when the page is fully loaded.