text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 3/8X20

Article number 4S099675
Design Die nut
Thread type BSF
Number of teeth per inch 20
Cutting material HSS
Thread size (inch) 3/8 inch
Brand Völkel

Specifications

Design Die nut
Thread type BSF
Number of teeth per inch 20
Cutting material HSS
Thread size (inch) 3/8 inch
Brand Völkel

Article numbers

Article number 4S099675
EAN 4022835225188
UBB 500512740043
UNSPSC 27110000
Manufacturer article nr  22518
Do not close this page. This message will disappear, when the page is fully loaded.