text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 3/8X19

Article number 2E671477
Design Die nut
Thread type R
Number of teeth per inch 19
Cutting material Other
Thread size (inch) 3/8 inch

Specifications

Design Die nut
Thread type R
Number of teeth per inch 19
Cutting material Other
Thread size (inch) 3/8 inch

Article numbers

Article number 2E671477
EAN 4022835235668
UBB 500512743682
UNSPSC 27110000
Manufacturer article nr  23566
Do not close this page. This message will disappear, when the page is fully loaded.